Welcome to Würth Slowakia For trade customers only

Brake calliper impact wrench, 3/4-inch FOR COMMERCIAL VEHICLES, MB/DAF

Brake calliper impact wrench 3/4 inch bi-hex
M26-12P-BOX-END-BRAKE-CAL.-WREN.-3/4IN

Art.-no. 1952006775

EAN 4056807557250

Price for selected packaging unit
Brake calliper impact wrench, 3/4-inch FOR COMMERCIAL VEHICLES, MB/DAF

Art.-no. 1952006775

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Allows removal and mounting of brake calliper fastening screws when working on brake system.
  • Primarily for use on front and trailing axles of commercial vehicles

  • Even the most stubborn fittings can be loosened with a hammer blow to the wrench end.

  • Wrench is equipped with a 3/4-inch square drive, enabling tightening in accordance with manufacturer's specifications in combination with a torque wrench.

  • Removing the tie rod lever is no longer required.
Notice

Observe laser-engraved torque conversion formula (required as lever extension depends on design).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

26 mm

Drive

3/4 inch

Product weight (per item)

565.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information