Welcome to Würth Slowakia For trade customers only

Burr heads with 1/4" hexagon shank

CNTSNK-CURLYHD-S1/4IN-D16MM

Art.-no. 065017116

EAN 4011231537841

Price for selected packaging unit
Burr heads with 1/4" hexagon shank

Art.-no. 065017116

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for universal holder
  • Perfect addition to our twist wood drill bits above
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Spot-facer diameter

16 mm

Length

45 mm

Shank diameter

1/4 in

Shank style

Hexagon

Countersink angle

90 Degree

Material

Tool steel

Surface

Plain

Quality

Würth-Standard

Material to be processed

Softwood, Hardwood, Plastic

Min./max. rotation speed

500-2000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information