Welcome to Würth Slowakia For trade customers only

Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)

DIN 935 steel 8 zinc plated fine thread
NUT-CASTLE-DIN935-8-B-WS65-(A2K)-M42X3,0

Art.-no. 0345425

EAN 4047376887459

Price for selected packaging unit
Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 0345425
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
Thread type x nominal diameter x pitch (D)

M42 x 3

Height (h1)

46 mm

External drive (s1)

WS65

Material

Steel

Property class

8

Surface

Zinc plated

DIN

935

Width across corners (e)

71.3 mm

Ward of key bit (m1)

25.9 mm

Pitch

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information