Welcome to Würth Slowakia For trade customers only

Centre-grooved dowel pins ISO 8742 steel plain

PIN-CENTGRVD-ISO8742-3X12

Art.-no. 0248300312

EAN 4024835520799

Price for selected packaging unit
Centre-grooved dowel pins ISO 8742 steel plain

Art.-no. 0248300312

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l)

12 mm

Chamfer length (a)

0.4 mm

Standards

ISO 8742, DIN 1475

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information