Chisel paste
CHISGRSE-CU-PAST-400G
Register now and access more than 125,000 products
Assembly paste with soap-free thickener and high copper content.
- High temperature resistant, metal-enriched special paste
- For assembly and easy disassembly even at high temperatures
- For plug-in tools and wear bushings of hydraulic and compressed air hammers
- Excellent corrosion protection
- For mechanical parts operating at very low speeds and high temperatures
- Good water resistance
- High thermal capacity
- Oxidation-resistant
Datasheets(X)
Application with spatula or brush.
Weight of content | 400 g |
Soap base | Inorganic |
Lubricant code | KF2T-35 |
Min./max. temperature conditions | -35 to 1110 °C |
Colour | Copper |
Base oil viscosity, kinematic/conditions | 485 mm²/s / at 40°C |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
Shelf life from production | 48 Month |
Oil basis | Mineral oil |
Lubricant system | Paste |
Smell/fragrance | Characteristic |
Density | 0.995 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | -35 °C |
Max. temperature conditions | 1110 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |
Silicone-free | Yes |
Acid-free | Yes |
Free from heavy metals | No |
Chloric | No |
Resistance against | Heat, Corrosion, Abrasion |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!