Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel
ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-10X26
Art.-no. 046710 26
EAN 4055374084190
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Suitable for transmitting high shear forces
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 10 mm | 
| Length (l1) | 26 mm | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Design | Heavy-duty design | 
| Standards | ISO 8752 | 
 
 
 
 
