Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
ISO 8752 steel plain
SPGPIN-ISO8752-6X18
Art.-no.
04756 18
EAN 4011231406345
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Securing elements, used in a similar way to grooved pins
- For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur
- Strain on bolts and screws is relieved, allowing smaller sizes to be used
- 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit
- Tapered end makes it easier to insert the part into the hole
- Pins can be removed again without causing damage
Notice
The hole diameter is the same as the nominal diameter (tolerance 12 H).
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 6 mm |
Length (l1) | 18 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |