Cold water high-pressure cleaner IP Cleaning G
Cold water high-pressure cleaner IP Cleaning G
CLNDEV-HPRES-CWTR-EL-150BAR-G149
Art.-no. 9501019808
EAN 4099618784088
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Power input | 2.5 kW |
Max. pressure | 150 bar |
Min./max. feed quantity | 0-500 l/min |
Hose length | 8 m |
Length | 345 mm |
Width | 330 mm |
Height | 865 mm |
Weight of machine | 20 kg |
Cable length | 4 m |