Combination wrench, ultra slim
Combination wrench, ultra slim
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS19
ZEBRA
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Metric, ultra slim type
Ultra slim jaw design
For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.
Drive: Ring end POWERDRIV bi-hex
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring end angled 15°, jaw angle15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt satin finish
Product information
Datasheets(X)
![]() | |
Width across flats | 19 mm |
Länge (L) | 244 mm |
Ring thickness (a1) | 13.5 mm |
Thickness of jaw (a2) | 8 mm |
Width of jaws (outside) (b) | 33.7 mm |
External diameter of ring (d) | 26.8 mm |
Werkstoff | Chrome-vanadium steel |
Oberfläche | Chrome plated |