Welcome to Würth Slowakia For trade customers only

Conical countersink HSCo, DIN 335D, 90°, with Morse taper shank

Conical countersink HSCo 90° DIN 335 MT shank
CNTSNK-CONI-HSCO-90DGR-DIN335D-MT-D34MM

Art.-no. 5443019340

EAN 4062856415229

Price for selected packaging unit
Conical countersink HSCo, DIN 335D, 90°, with Morse taper shank

Art.-no. 5443019340

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal use up to 1300 N/mm².
  • Very good cutting properties

  • Radial relief ensures optimum chip breaking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2330

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic

Spot-facer diameter (d1)

34.0 mm

Tip diameter (d3)

4.5 mm

Length (l1)

118 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

D

Cutting material

HSCo

Countersink angle

90 Degree

Surface

Uncoated

Shank style

Morse taper

Morse taper size

MK 2

Service life (points system)

2 of 4 points

Countersinking speed (point system)

2 of 4 points

Countersinking quality (point system)

2 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

2 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, glass/carbon-fibre-reinforced

Cutting values for HSS countersinks, uncoated
For dia. 25–50
Material designation Tensile strength vc f
Dia. 25 Dia. 31 Dia. 34 Dia. 37 Dia. 40 Dia. 50
General structural steels ≤ 500 N/mm² 34 0,210 0,240 0,255 0,270 0,286 0,341
≤ 1000 N/mm² 32 0,150 0,170 0,181 0,193 1,286 1,531
Unalloyed heat-treated steels ≤ 700 N/mm² 34 0,210 0,240 0,255 0,270 2,286 2,721
≤ 850 N/mm² 32 0,210 0,240 0,255 0,270 3,286 3,911
≤ 1000 N/mm² 21 0,150 0,170 0,181 0,193 4,286 5,101
Alloyed heat-treated steels ≤ 1000 N/mm² 16 0,210 0,240 0,255 0,270 5,286 6,291
≤ 1400 N/mm² 13 0,150 0,170 0,181 0,193 6,286 7,481
Nitriding steels ≤ 1000 N/mm² 16 0,150 0,170 0,181 0,193 7,286 8,671
≤ 1400 N/mm² 13 0,090 0,120 0,118 0,116 8,286 9,861
Tool steels ≤ 850 N/mm² 18 0,150 0,170 0,181 0,193 9,286 11,051
≤ 1400 N/mm² 16 0,090 0,120 0,118 0,116 10,286 12,241
High-speed steels ≤ 1400 N/mm² 16 0,090 0,120 0,118 0,116 11,286 13,431
Cast iron ≤ 240 HB 27 0,210 0,240 0,255 0,270 12,286 14,621
≤ 350 HB 17 0,210 0,240 0,255 0,270 13,286 15,811
Spheroidal-graphite and malleable iron ≤ 240 HB 23 0,210 0,240 0,255 0,270 14,286 17,001
≤ 350 HB 21 0,210 0,240 0,255 0,270 15,286 18,191
Chilled cast iron ≤ 350 HB 9 0,090 0,120 0,118 0,116 16,286 19,381
Stainless steels, sulphurated ≤ 900 N/mm² 17 0,150 0,170 0,181 0,193 17,286 20,571
Stainless steels, austenitic ≤ 1100 N/mm² 13 0,090 0,120 0,118 0,116 18,286 21,761
Stainless steels, martensitic ≤ 1200 N/mm² 15 0,090 0,120 0,118 0,116 19,286 22,951
Titanium and titanium alloys ≤ 850 N/mm² 16 0,150 0,170 0,181 0,193 20,286 24,141
≤ 1400 N/mm² 11 0,090 0,120 0,118 0,116 21,286 25,331
Special alloys ≤ 2000 N/mm² 9 0,150 0,170 0,181 0,193 22,286 26,521
Spring steels ≤ 350 HB 10 0,090 0,120 0,118 0,116 23,286 27,711
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information