Welcome to Würth Slowakia For trade customers only

Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE

MA-CORDL-SET-ABS-1/ABH-1/AWS125-1-COMPCT

Art.-no. 5701599004

EAN 4068362524011

Price for selected packaging unit
Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE

Art.-no. 5701599004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comprising three machines, including a bag

All tools feature continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE cordless drill/driver


Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.


ABH 18 COMPACT M-CUBE cordless rotary hammer drill


Comfortable, fatigue-free working due to the compact and ergonomic design with anti-vibration handle.


AWS 18 COMPACT M-CUBE cordless angle grinder


Safe working due to the dead man's switch and the brake function that stops the disc quickly when the switch is released.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

5 Ah

Nominal voltage

18 V/DC

Number of pieces in assortment/set

7 PCS

Length x width x height

480 x 290 x 340 mm

Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE including:
1 x
Machine bag with plastic bottom

TLBAG-(F.POWER-TOOLS)-450X315X340MM

Description: Robust bag for transporting machines
Quantity: 1 x
1 x
ABS 18 COMPACT M-CUBE cordless drill driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN

Description:
Number of rechargeable batteries/batteries: 0 PCS
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity: 1 x
1 x
Cordless hammer drill ABH 18 COMPACT M-CUBE

HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON

Description:
0 x 0 Ah
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Quantity: 1 x
1 x
AWS 18-125 P COMPACT M-CUBE cordless angle grinder

ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT

Description: Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Quantity: 1 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
3 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 3 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

Description:
18 V/DC Max. charging current: 8 A
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information