For detailed information, other images and documents, please select individual articles from the following table.
Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE
Comprising three machines, including a bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All tools feature continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE cordless drill/driver
Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE cordless rotary hammer drill
Comfortable, fatigue-free working due to the compact and ergonomic design with anti-vibration handle.
AWS 18 COMPACT M-CUBE cordless angle grinder
Safe working due to the dead man's switch and the brake function that stops the disc quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!