Countersunk head screw, recessed head Z
DIN 965 steel 4.8 zinc plated thick-layer pass. Z
SCR-CS-DIN965-4.8-Z2-(VZD)-M5X35
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Länge (l1) | 35 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.5 mm |
Normen | DIN 965 |
Werkstoff | Steel |
Property class | 4.8 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | Z2 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Product class | A |