Countersunk head screw with hexagon socket ISO 10642, steel 12.9, plain
ISO 10642 steel 012.9, bare
SCR-CS-ISO10642-012.9-HS2-M3X10
Art.-no. 51084310
EAN 4052713279439
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 10 mm |
Head diameter (dk) | 5.81 mm |
Head height (k1) | 1.86 mm |
Internal drive (s1) | HS2 |
Standards | ISO 10642 |
Material | Steel |
Property class | 012.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
