Welcome to Würth Slowakia For trade customers only

Countersunk head screw with nib and nut DIN 604, blue passivated zinc plated 4.6 steel (A2K)

DIN 604 steel 4.8 zinc plated
SCR-CS-DIN604-W.NUT-4.8-(A2K)-M8X20

Art.-no. 435018 20
EAN 4047376480278

Price for selected packaging unit
Countersunk head screw with nib and nut DIN 604, blue passivated zinc plated 4.6 steel (A2K)

Art.-no. 435018 20

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Head diameter (dk)

16.55 mm

Head height (k1)

5 mm

Standards

DIN 604

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information