Welcome to Würth Slowakia For trade customers only

Countersunk head screw with nib and nut

DIN 604 steel 4.8 plain
SCR-CS-DIN604-W.NUT-4.8-M12X90

Art.-no. 435081290
EAN 4047376600751

Price for selected packaging unit
Countersunk head screw with nib and nut

Art.-no. 435081290

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 604, steel 4.6, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

90 mm

Head diameter (dk)

24.65 mm

Head height (k1)

7 mm

Standards

DIN 604

Material

Steel

Property class

4.6

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information