Welcome to Würth Slowakia For trade customers only

Countersunk head screw with square neck DIN 608, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 608 steel 8.8 zinc plated
SCR-CS-SQUAR-DIN608-NUT-8.8-(A2K)-M12X80

Art.-no. 022881280

EAN 4066782918342

Price for selected packaging unit
Countersunk head screw with square neck DIN 608, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 022881280

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M12

Length (l1)

80 mm

Head diameter (dk)

24.65 mm

Head height (k1)

11.05 mm

Standards

DIN 608

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information