Welcome to Würth Slowakia For trade customers only

Serrated locking nut

NUT-SER-SIDIN6923-8-WS10-(A2C)-M6

Art.-no. 03946

EAN 4038898059059

Price for selected packaging unit
Serrated locking nut

Art.-no. 03946

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

6 mm

Flange diameter (dc)

14.2 mm

External drive (s1)

WS10

Standards

DIN 6923 similar

Material

Steel

Property class

8

Surface

Zinc plated yellow

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Pitch

1 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information