Countersunk screw with hexagon socket head DIN 7991, plain 8.8 steel
DIN 7991 steel 08.8, plain
SCR-CS-DIN7991-08.8-HS8-M12X25
Art.-no. 412281225
EAN 4047376599895
Register now and access more than 125,000 products
Manufactured in accordance with DIN 7991. DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity. (Some head heights and head diameters changed | nominal diameter M18, M22, M24) For new designs, it is recommended to use the more common ISO version.
Countersinking angle:
M3 - M20: 90°
M22 and M24: 60°
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 25 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 6.5 mm |
Internal drive (s1) | HS8 |
Standards | DIN 7991 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |