Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain
SCR-CS-DIN7991-010.9-HS14-M24X120
Art.-no. 008924 120
EAN 4048539221783
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 120 mm |
Head diameter (dk) | 39 mm |
Head height (k1) | 14 mm |
Internal drive (s1) | HS14 |
Standards | DIN 7991 |
Material | Steel |
Property class | 010.9 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
RoHS-compliant | Yes |
Head type | Countersunk head 60 degree |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
Tightening torque 90% yield strength (1) | 875 Nm |
Min./max. resulting pre-load force (2) | 102.5-205 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I10I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
