Cover cap For façade construction screw
Cover cap for facade screw
CAP-(0194)-R7001-SILVERGREY
Art.-no.
05901942
EAN 4011231494427
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 14 mm |
Height (h1) | 4.7 mm |
Colour | Grey |