Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(01743)-R1017-SAFRANYELLOW-D15/2,5
Art.-no. 0590152552
EAN 4011231493932
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]()  | |
Outer diameter (d1)  | 15 mm  | 
Base diameter (d2)  | 2.5 mm  | 
Suitable for wood colour  | Cherry  | 
Material  | PE - Polyethylene  | 
Colour  | Saffron yellow RAL 1017  | 
RoHS-compliant  | Yes  | 
