Cylinder tapping screw, shape C with slot DIN 7971, steel, zinc-plated, blue passivated (A2K), shape C
DIN 7971 steel zinc plated shape C
SCR-CYL-DIN7971-C-(A2K)-4,2X19
Art.-no. 011042 19
EAN 4038898134398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 2.45 mm |
Internal drive | Slot |
Slot width | 1.2 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Head type | Cheese head |
DIN | 7971 |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
