Welcome to Würth Slowakia For trade customers only

Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain

DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-3X12

Art.-no. 026733 12

EAN 4052703670703

Price for selected packaging unit
Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain

Art.-no. 026733 12

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Nominal diameter (d)

3 mm

Length (l1)

12 mm

Standards

ISO 8740, DIN 1473

Material

Stainless steel A1