DIN 6319 zinc plated steel type C spherical washer DIN 6319, zinc plated steel
WSH-SPHR-DIN6319-C-(A2K)-D13,0
Art.-no. 04369013
EAN 4038898306061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, zinc plated steel
Product information
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Form | C |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 4.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
