Welcome to Würth Slowakia For trade customers only

DUO-S impact drill bit with straight shank

Impact drill bit DUO-S cylindrical shank
DRL-IMP-CYL-D15-L150-WL90MM

Art.-no. 0637201515

EAN 4050641971081

Price for selected packaging unit
DUO-S impact drill bit with straight shank

Art.-no. 0637201515

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance impact drill bit with the features of a hammer drill bit.

Highly accurate drilling


Centring point with outstanding centring properties



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • Highly resilient cemented carbide tip

  • Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C

  • Specially quenched and tempered clamping shank

  • High-strength drill bit head, same shank material as the hammer drill bit


Fast drilling progress


  • Aggressively ground cemented carbide plate

  • Multi-spiral, large-volume spiral conveyor


Suitable for rotary and impact drilling


Special cemented carbide tip geometry



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Diameter (Ø)

15 mm

Length

150 mm

Working length

90 mm

Shank diameter

10 mm

Tool holding device

Cylinder shank

Versatility (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

3 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information