Designer furniture handle
HNDL-BOW-ZD-(NI)-MATT-96MM
Art.-no. 0685170142
EAN 4045727115572
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 155 mm |
Width (B) | 23.3 mm |
Height (H) | 29 mm |
Thickness (D) | 7.4 mm |
Dimension between axes (A) | 96 mm |
Width of the handle bar | 11.2 mm |
Width of the handle base | 23.3 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
