Designer furniture handle strip MG-AL 39
HNDL-MG-AL-39-64-BLACK
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 94 mm |
Width (B) | 37 mm |
Height (H) | 18 mm |
Thickness | 1.9 mm |
Dimension between axes (A) | 64 mm |
