Welcome to Würth Slowakia For trade customers only

Distance assembly kit

SCR-EXPNDRSLEV-DMS2-WO-49/53-SW8-6,0X100

Art.-no. 0217960101

EAN 4062856378500

Price for selected packaging unit
Distance assembly kit

Art.-no. 0217960101

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the quick and easy installation of trapezoidal and corrugated light panels on wooden substructures
  • Can be completely assembled from one side

  • Minimal effort thanks to pre-assembled sealing washer and spacer

  • Therefore 50% time savings in assembly

  • Patented fibreglass-reinforced spacer sleeve

  • Increased leak-tightness

  • Very good corrosion protection thanks to stainless steel screw

  • No pre-drilling of the substructure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting of corrugated and trapezoidal light panels on wooden substructures

Nominal diameter

6 mm

Length

100 mm

Min. profile thickness

1 mm

Max. profile thickness

2 mm

Min. profile height

49 mm

Max. profile height

53 mm

Drill diameter

12 mm

Sleeve diameter

12 mm

Material of screw

Stainless steel A2

Surface of the screw

Plain

Material of sleeve

PA - Polyamide

Material of gasket

Ethylene propylene diene terpolymer rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information