Welcome to Würth Slowakia For trade customers only

Domed collar nut, wheel fastening

DIN 74361 steel 10 zn ptd thick-layer pass shape A
NUT-FLG-DIN74361-A-10-WS27-VZD-M20X1,5

Art.-no. 036052015
EAN 4059609387490

Price for selected packaging unit
Domed collar nut, wheel fastening

Art.-no. 036052015

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 74361, galvanised steel 10, thick-film passivated (VZD), A-shape

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (h1)

27 mm

Collar diameter (dc)

33 mm

External drive (s1)

WS27

Material

Steel

Property class

10

Surface

Zinc plated thick-layer passivation

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Nominal diameter

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information