Welcome to Würth Slowakia For trade customers only

Door seal clip with splay

DRSEALCLIP-PA662-BLACK

Art.-no. 0501121016

EAN 4046777684780

Price for selected packaging unit
Door seal clip with splay

Art.-no. 0501121016

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

As a fastening clip for door and window seals
  • The clip flange is attached to the seal beforehand.

  • The clip is simply pressed in to attach.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For door and window seals.

Min./max. drill hole diameter

5.05-5.25 mm

Min./max. attachment thickness

2.80-3.20 mm

Length of head (A)

17.00 mm

Width of head (B)

8.40 mm

Length below head (C)

9.00 mm

Colour

Black

Material

PA 661 - Polyamide

Suitable for vehicle manufacturer

Universal, Citroen, Peugeot, Renault

Corresponds to original spare part number

6990E0, 7701044547, 7701044547

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information