Dry wall screw with coarse thread, belt-linked
Steel phosphated PT coarse thread cs H braced
SCR-DRYWL-COATHR-CS-MG/HOHE-H2-3,9X25
Art.-no. 017943925
EAN 4011231235075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For mass screwing of plasterboard to wooden substructures.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Hardened steel |
Surface | Phosphated |
Nominal diameter (d) | 3.9 mm |
Length (l) | 25 mm |
Thread length (lg) | 18 mm |
Head diameter (dh) | 8.3 mm |
Head height (k) | 2.85 mm |
Internal drive | H2 |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Drywall, Interior fitting |
Head type | Bugle head |
Core diameter | 2.5 mm |
Thread design | Full thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
