Welcome to Würth Slowakia For trade customers only

E 6.3 PH bit (1/4 inch)

Bit PH E 6.3 (1/4)
BIT-PH2-F.MSVW2-1/4IN-L168MM

Art.-no. 0614100211

EAN 4011231508056

Price for selected packaging unit
E 6.3 PH bit (1/4 inch)

Art.-no. 0614100211

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Range of lengths, with colour-coding

One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

168 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information