Welcome to Würth Slowakia For trade customers only

ELMO® speed screws Zinc-plated steel, blue, RW slot drive

ELMO Speed, zinc plated steel RW-SL head shape P
SCR-PANHD-SL-RW20-(A2K)-4,5X30/27

Art.-no. 017214530

EAN 4024835263740

Price for selected packaging unit
ELMO® speed screws Zinc-plated steel, blue, RW slot drive

Art.-no. 017214530

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The quick and time-saving combi screw

Asymmetrical thread


  • Low screw-in torque

  • High over-turning force


AW drive


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw


Head


  • Pan head

  • Combi AW slot drive
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Suitable for almost all applications within the electrical trade

Material

Hardened steel

Surface

Zinc plated

Nominal diameter (d)

4.5 mm

Length (l)

30 mm

Thread length (lg)

27 mm

Head diameter (dh)

9 mm

Head height (k)

3.15 mm

Internal drive

RW20

Approval

ETA-11/0190

Area of application

Interior fitting

Head type

Pan head

Core diameter

2.7 mm

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Double start thread

Shape of tip

Tip

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

AW® C 8.0 bit (5/16 inch) with patented AW output and colour coding

BIT-AW20-LUMINOUSORANGE-5/16IN-L32MM

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information