Nylon insert lock nut with flange (all-metal) EN 1664, black zinc-nickel plated 8 steel (ZNBHL)
EN 1664 steel 8 black zinc-nickel plated
NUT-HEX-FLG-EN1664-8-WS16-(ZNBHL)-M10
Register now and access more than 125,000 products
Fasteners with a zinc plated chromium(VI)-free black zinc-nickel coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel plated alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 - 360 h*
- Diameter ≥ M4 - 480 h*
- Diameter ≥ M10 - 720 h*
- *No base metal corrosion in unthreaded areas in salt spray tests in accordance with DIN EN ISO 9227 NSS
Overview of advantages:
- Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Top coat with integrated lubricating particles adjusts the friction coefficient range to 0.09-0.14 μ
- Thermal resistance up to 120 °C
- Even coating distribution
- Functional and decorative
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats changed from 15 mm to 16 mm for M10 dimension.
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 11.4 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS16 |
Standards | EN 1664 |
Material | Steel |
Property class | 8 |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Datasheets (0)
Certificates/ Documents (0)