Welcome to Würth Slowakia For trade customers only

EU HSCo 60° countersink DIN 334C

Conical countersink EU HSCo 60° DIN 334
CNTSNK-CONI-EU-HSCO-60DGR-DIN334C-D10MM

Art.-no. 5443121010

EAN 4062856443871

Price for selected packaging unit
EU HSCo 60° countersink DIN 334C

Art.-no. 5443121010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

An all-rounder with extremely uneven pitch (EU) for perfect 60° countersinks.

Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


For universal use


Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2270

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

10.0 mm

Shank diameter (d2)

6 mm

Tip diameter (d3)

6.5 mm

Length (l1)

50 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 334

Form

C

Cutting material

HSCo

Countersink angle

60 Degree

Surface

Uncoated

Shank style

Cylindrical

Service life (points system)

3 of 4 points

Countersinking speed (point system)

4 of 4 points

Countersinking quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

3 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium casting alloys (<10% silicon), Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Cutting values for HSS countersinks, coated
For dia. 6.3–12.4
Material designation Tensile strength vc f
Dia. 6.3 Dia. 8.3 Dia. 10.4 Dia. 12.4
General structural steels ≤ 500 N/mm² 45 0,120 0,130 0,135 0,150
≤ 1000 N/mm² 42 0,070 0,080 0,090 0,100
Unalloyed heat-treated steels ≤ 700 N/mm² 42 0,120 0,130 0,140 0,150
≤ 850 N/mm² 42 0,120 0,130 0,135 0,150
≤ 1000 N/mm² 34 0,070 0,080 0,090 0,100
Alloyed heat-treated steels ≤ 1000 N/mm² 34 0,120 0,130 0,140 0,150
≤ 1400 N/mm² 13 0,070 0,080 0,090 0,100
Nitriding steels ≤ 1000 N/mm² 34 0,070 0,080 0,090 0,100
≤ 1400 N/mm² 13 0,040 0,050 0,060 0,060
Tool steels ≤ 850 N/mm² 34 0,070 0,080 0,090 0,100
≤ 1400 N/mm² 13 0,040 0,050 0,060 0,060
High-speed steels ≤ 1400 N/mm² 13 0,040 0,050 0,060 0,060
Cast iron ≤ 240 HB 21 0,120 0,130 0,140 0,150
≤ 350 HB 18 0,120 0,130 0,140 0,150
Spheroidal-graphite and malleable iron ≤ 240 HB 18 0,120 0,130 0,140 0,150
≤ 350 HB 18 0,120 0,130 0,140 0,150
Chilled cast iron ≤ 350 HB 18 0,040 0,050 0,060 0,060
Stainless steels, sulphurated ≤ 900 N/mm² 9 0,068 0,081 0,090 0,100
Stainless steels, austenitic ≤ 1100 N/mm² 9 0,040 0,050 0,060 0,060
Stainless steels, martensitic ≤ 1200 N/mm² 9 0,040 0,050 0,060 0,060
Titanium and titanium alloys ≤ 850 N/mm² 9 0,070 0,080 0,090 0,100
≤ 1400 N/mm² 9 0,040 0,050 0,060 0,060
Special alloys ≤ 1600 N/mm² 7 0,070 0,080 0,090 0,100
Hardox Hardox 400–500, XAR 320, XAR 400 4 0,070 0,080 0,080 0,090
Spring steels ≤ 350 HB 9 0,040 0,050 0,060 0,060
Aluminium and aluminium alloys ≤ 400 N/mm² 77 0,150 0,162 0,170 0,190
Wrought aluminium alloys ≤ 650 N/mm² 55 0,150 0,162 0,170 0,190
Cast aluminium alloys ≤ 10% Si ≤ 600 N/mm² 33 0,120 0,130 0,140 0,150
Cast aluminium alloys > 10% Si ≤ 600 N/mm² 22 0,120 0,130 0,140 0,150
Magnesium alloys ≤ 400 N/mm² 77 0,150 0,160 0,170 0,190
Copper, low-alloyed ≤ 500 N/mm² 33 0,150 0,160 0,170 0,190
Brass, short-chipping ≤ 600 N/mm² 72 0,150 0,160 0,170 0,190
Brass, long-chipping ≤ 600 N/mm² 44 0,150 0,160 0,170 0,190
Bronze, short-chipping ≤ 600 N/mm² 72 0,150 0,160 0,170 0,190
≤ 850 N/mm² 72 0,150 0,160 0,170 0,190
Bronze, long-chipping ≤ 850 N/mm² 44 0,150 0,160 0,170 0,190
≤ 1000 N/mm² 44 0,150 0,160 0,170 0,190
Plastics ≤ 150 N/mm² 33 0,150 0,160 0,170 0,190
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for HSS countersinks, coated
For dia. 16.5–25
Material designation Tensile strength vc f
Dia. 16.5 Dia. 20.5 Dia. 25
General structural steels ≤ 500 N/mm² 45 0,170 0,180 0,210
≤ 1000 N/mm² 42 0,110 0,130 0,150
Unalloyed heat-treated steels ≤ 700 N/mm² 42 0,170 0,180 0,210
≤ 850 N/mm² 42 0,170 0,180 0,210
≤ 1000 N/mm² 34 0,110 0,130 0,150
Alloyed heat-treated steels ≤ 1000 N/mm² 34 0,170 0,180 0,210
≤ 1400 N/mm² 13 0,110 0,130 0,150
Nitriding steels ≤ 1000 N/mm² 34 0,110 0,130 0,150
≤ 1400 N/mm² 13 0,070 0,080 0,090
Tool steels ≤ 850 N/mm² 34 0,110 0,130 0,150
≤ 1400 N/mm² 13 0,070 0,080 0,090
High-speed steels ≤ 1400 N/mm² 13 0,070 0,080 0,090
Cast iron ≤ 240 HB 21 0,170 0,180 0,210
≤ 350 HB 18 0,170 0,180 0,210
Spheroidal-graphite and malleable iron ≤ 240 HB 18 0,170 0,180 0,210
≤ 350 HB 18 0,170 0,180 0,210
Chilled cast iron ≤ 350 HB 18 0,070 0,080 0,090
Stainless steels, sulphurated ≤ 900 N/mm² 9 0,110 0,130 0,150
Stainless steels, austenitic ≤ 1100 N/mm² 9 0,070 0,080 0,090
Stainless steels, martensitic ≤ 1200 N/mm² 9 0,070 0,080 0,090
Titanium and titanium alloys ≤ 850 N/mm² 9 0,110 0,130 0,150
≤ 1400 N/mm² 9 0,070 0,080 0,090
Special alloys ≤ 1600 N/mm² 7 0,110 0,130 0,150
Hardox Hardox 400–500, XAR 320, XAR 400 4 0,090 0,110 0,140
Spring steels ≤ 350 HB 9 0,070 0,080 0,090
Aluminium and aluminium alloys ≤ 400 N/mm² 77 0,210 0,230 0,260
Wrought aluminium alloys ≤ 650 N/mm² 55 0,210 0,230 0,260
Cast aluminium alloys ≤ 10% Si ≤ 600 N/mm² 33 0,170 0,180 0,210
Cast aluminium alloys > 10% Si ≤ 600 N/mm² 22 0,170 0,180 0,210
Magnesium alloys ≤ 400 N/mm² 77 0,210 0,230 0,260
Copper, low-alloyed ≤ 500 N/mm² 33 0,210 0,230 0,260
Brass, short-chipping ≤ 600 N/mm² 72 0,210 0,230 0,260
Brass, long-chipping ≤ 600 N/mm² 44 0,210 0,230 0,260
Bronze, short-chipping ≤ 600 N/mm² 72 0,210 0,230 0,260
≤ 850 N/mm² 72 0,210 0,230 0,260
Bronze, long-chipping ≤ 850 N/mm² 44 0,210 0,230 0,260
≤ 1000 N/mm² 44 0,210 0,230 0,260
Plastics ≤ 150 N/mm² 33 0,210 0,230 0,260
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information