Welcome to Würth Slowakia For trade customers only

EU SC 90° countersink DIN 335C

Conical countersink EU SC
CNTSNK-CONI-EU-SC-90DGR-D31,0MM

Art.-no. 5443119031

EAN 4058794442304

Price for selected packaging unit
EU SC 90° countersink DIN 335C

Art.-no. 5443119031

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A Jack of all trades with extremely uneven pitch (EU) for perfect cuts.

Extremely uneven pitch


  • Optimal surface quality: accurate, round, chatter-free cuts

  • Faster processing thanks to higher cutting speeds

  • Significantly reduced tool wear

  • Supremely quiet operation in all materials

  • Significantly less infeed force required


Solid carbide


  • Specially designed for use in CNC machines for reliable and standardised manufacture

  • Long service life and high cutting speed


Suitable for universal use


Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.

Notice

See overview tables for countersink/material assignments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

31.0 mm

Shank diameter (d2)

12 mm

Tip diameter (d3)

4.2 mm

Suitable for screw

M16

Length (l1)

71 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

C

Cutting material

SC

Countersink angle

90 Degree

Surface

Uncoated

Shank style

Cylindrical

Suitable for cordless drills (points system)

1 of 4 points

Suitable for drill (points system)

1 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Countersinking speed (point system)

3 of 4 points

Countersinking quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

4 of 4 points

Tolerance of cutting edge diameter

z9

Tolerance of shank diameter

h9

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (>10% silicon), Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced

Cutting values
For dia. 6.3–12.4
Material designation Tensile strength vc f
Dia. 6.3 Dia. 8.3 Dia. 10.4 Dia. 12.4
General structural steels ≤ 500 N/mm² 60 0,108 0,135 0,135 0,162
≤ 1000 N/mm² 55 0,108 0,135 0,135 0,162
Unalloyed heat-treated steels ≤ 700 N/mm² 55 0,108 0,135 0,135 0,162
≤ 850 N/mm² 55 0,108 0,135 0,135 0,162
≤ 1000 N/mm² 47 0,081 0,108 0,108 0,135
Alloyed heat-treated steels ≤ 1000 N/mm² 47 0,081 0,108 0,108 0,135
≤ 1400 N/mm² 34 0,081 0,108 0,108 0,135
Nitriding steels ≤ 1000 N/mm² 47 0,081 0,108 0,108 0,135
≤ 1400 N/mm² 34 0,081 0,108 0,108 0,135
Tool steels ≤ 850 N/mm² 47 0,081 0,108 0,108 0,135
≤ 1400 N/mm² 34 0,054 0,081 0,081 0,108
High-speed steels ≤ 1400 N/mm² 34 0,054 0,081 0,081 0,108
Cast iron ≤ 240 HB 43 0,135 0,162 0,189 0,216
≤ 350 HB 38 0,135 0,162 0,189 0,216
Spheroidal-graphite and malleable iron ≤ 240 HB 38 0,135 0,162 0,189 0,216
≤ 350 HB 34 0,135 0,162 0,189 0,216
Chilled cast iron ≤ 350 HB 30 0,081 0,108 0,108 0,135
Stainless steels, sulphurated ≤ 900 N/mm² 26 0,068 0,081 0,081 0,095
Stainless steels, austenitic ≤ 1100 N/mm² 21 0,068 0,081 0,081 0,095
Stainless steels, martensitic ≤ 1200 N/mm² 21 0,068 0,081 0,081 0,095
Titanium and titanium alloys ≤ 850 N/mm² 17 0,054 0,081 0,081 0,108
≤ 1400 N/mm² 17 0,054 0,081 0,081 0,108
Special alloys ≤ 1600 N/mm² 13 0,068 0,081 0,081 0,095
Hardox Hardox 400–500, XAR 320, XAR 400 9 0,068 0,081 0,081 0,095
Spring steels ≤ 350 HB 17 0,068 0,081 0,081 0,095
Aluminium and aluminium alloys ≤ 400 N/mm² 136 0,135 0,162 0,189 0,216
Wrought aluminium alloys ≤ 650 N/mm² 85 0,135 0,162 0,189 0,216
Cast aluminium alloys ≤ 10% Si ≤ 600 N/mm² 68 0,108 0,135 0,135 0,162
Cast aluminium alloys > 10% Si ≤ 600 N/mm² 51 0,108 0,135 0,135 0,162
Magnesium alloys ≤ 400 N/mm² 68 0,081 0,108 0,108 0,135
Copper, low-alloyed ≤ 500 N/mm² 68 0,135 0,162 0,189 0,216
Brass, short-chipping ≤ 600 N/mm² 60 0,162 0,189 0,216 0,243
Brass, long-chipping ≤ 600 N/mm² 60 0,162 0,189 0,216 0,243
Bronze, short-chipping ≤ 600 N/mm² 60 0,162 0,189 0,216 0,243
≤ 850 N/mm² 60 0,162 0,189 0,216 0,243
Bronze, long-chipping ≤ 850 N/mm² 60 0,162 0,189 0,216 0,243
≤ 1000 N/mm² 60 0,162 0,189 0,216 0,243
Plastics ≤ 150 N/mm² 60 0,162 0,189 0,216 0,243
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For dia. 16.5–31
Material designation Tensile strength vc f
Dia. 16.5 Dia. 20.5 Dia. 25 Dia. 31
General structural steels ≤ 500 N/mm² 60 0,162 0,189 0,243 0,270
≤ 1000 N/mm² 55 0,162 0,189 0,243 0,270
Unalloyed heat-treated steels ≤ 700 N/mm² 55 0,162 0,189 0,243 0,270
≤ 850 N/mm² 55 0,162 0,189 0,243 0,270
≤ 1000 N/mm² 47 0,135 0,162 0,216 0,243
Alloyed heat-treated steels ≤ 1000 N/mm² 47 0,135 0,162 0,216 0,243
≤ 1400 N/mm² 34 0,135 0,162 0,216 0,243
Nitriding steels ≤ 1000 N/mm² 47 0,135 0,162 0,216 0,243
≤ 1400 N/mm² 34 0,135 0,162 0,216 0,243
Tool steels ≤ 850 N/mm² 47 0,135 0,162 0,216 0,243
≤ 1400 N/mm² 34 0,108 0,135 0,162 0,189
High-speed steels ≤ 1400 N/mm² 34 0,108 0,135 0,162 0,189
Cast iron ≤ 240 HB 43 0,243 0,270 0,297 0,324
≤ 350 HB 38 0,243 0,270 0,297 0,324
Spheroidal-graphite and malleable iron ≤ 240 HB 38 0,243 0,270 0,297 0,324
≤ 350 HB 34 0,243 0,270 0,297 0,324
Chilled cast iron ≤ 350 HB 30 0,135 0,162 0,216 0,243
Stainless steels, sulphurated ≤ 900 N/mm² 26 0,095 0,108 0,135 0,162
Stainless steels, austenitic ≤ 1100 N/mm² 21 0,095 0,108 0,135 0,162
Stainless steels, martensitic ≤ 1200 N/mm² 21 0,095 0,108 0,135 0,162
Titanium and titanium alloys ≤ 850 N/mm² 17 0,108 0,135 0,162 0,189
≤ 1400 N/mm² 17 0,108 0,135 0,162 0,189
Special alloys ≤ 1600 N/mm² 13 0,095 0,108 0,135 0,162
Hardox Hardox 400–500, XAR 320, XAR 400 9 0,095 0,108 0,135 0,162
Spring steels ≤ 350 HB 17 0,095 0,108 0,135 0,162
Aluminium and aluminium alloys ≤ 400 N/mm² 136 0,243 0,270 0,297 0,324
Wrought aluminium alloys ≤ 650 N/mm² 85 0,243 0,270 0,297 0,324
Cast aluminium alloys ≤ 10% Si ≤ 600 N/mm² 68 0,162 0,189 0,243 0,270
Cast aluminium alloys > 10% Si ≤ 600 N/mm² 51 0,162 0,189 0,243 0,270
Magnesium alloys ≤ 400 N/mm² 68 0,135 0,162 0,216 0,243
Copper, low-alloyed ≤ 500 N/mm² 68 0,243 0,270 0,297 0,324
Brass, short-chipping ≤ 600 N/mm² 60 0,270 0,297 0,324 0,351
Brass, long-chipping ≤ 600 N/mm² 60 0,270 0,297 0,324 0,351
Bronze, short-chipping ≤ 600 N/mm² 60 0,270 0,297 0,324 0,351
≤ 850 N/mm² 60 0,270 0,297 0,324 0,351
Bronze, long-chipping ≤ 850 N/mm² 60 0,270 0,297 0,324 0,351
≤ 1000 N/mm² 60 0,270 0,297 0,324 0,351
Plastics ≤ 150 N/mm² 60 0,270 0,297 0,324 0,351
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information