Elbow pipe wrench Swedish form, angled 45°
Pipe wrench 45 degree
PIPWRNCH-KNEE-45DGR-2IN
Art.-no. 071406 57
EAN 4011231708722
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Stepless adjustment, secured with captive adjusting nut
- Teeth on the head are set against the direction of rotation for an optimal, high-strength hold
- Induction-hardened teeth for durability and wear resistance
Product information
Datasheets(X)
Application area
Pipes, nuts, flat workpieces
![]() | |
Max. pipe diameter in inches | 2 in |
Grip range | 65 mm |
Length (L) | 570 mm |
Width of clamping jaw (B) | 31 mm |
Jaws thickness (C) | 19.5 mm |
DIN | 5234 |
Material | Chrome-vanadium steel |
Colour | Red |
