Welcome to Würth Slowakia For trade customers only

Electrician's chisel

Electrician's chisel
HNDCHIS-SL-EL-L300-B15MM

Art.-no. 071463 65

EAN 4024835866316

Price for selected packaging unit
Electrician's chisel

Art.-no. 071463 65

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Chromium-vanadium air hardening steel



Hardened safety hammer head


Prevents hammer head from developing bulges or splintering.



Full length of shaft hardened


Particularly tough and wear-resistant as a result.



Regrindable blade



Oil-resistant PVC handles


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Cutting edge width (S)

15 mm

Striking-surface diameter (a)

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information