End cap GPN 280
ECAP-GPN-280-ER-8-BLACK
Art.-no. 05982808
EAN 4056808702277
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for protecting round pipes and can be used as a slider for furniture and equipment
Robust:
Reinforced base for increased stress.
Product information
Datasheets(X)
![]() | |
Internal diameter (d2) | 8 mm |
Interior height (h2) | 9.4 mm |
Other standard | GPN 280 |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
