Expanding nut with open screw-in area
EXPNDNUT-VW/AUDI-SPRDRNT-PA6.6-BEIGE
Art.-no. 0501101349
EAN 4049557642048
Register now and access more than 125,000 products
- Single-sided mounting, hence nut-locking function.
- Cannot be twisted.
- Corrosion-resistant.
- High retention force and a secure fit in the component.
- Flange can serve as a spacer.
- No direct contact between sheet metal and screw.
- Can be reused after removal.
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.2 mm |
Min./max. drill hole diameter | 7.00-7.20 mm |
Min./max. attachment thickness | 2.10-2.20 mm |
Width of head (D) | 6.70 mm |
Length of head (E) | 7.20 mm |
Length below head (C) | 13.50 mm |
Overall height (B) | 14.00 mm |
Colour | Beige |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | 165827592 |
Installation location | Interior, Engine compartment, Bodywork |
