Welcome to Würth Slowakia For trade customers only

External puller, triple leg, adjustable

Extractor three-arm adjustable
EXTR-EX-3LEGS-SPNW200MM

Art.-no. 0714523202

EAN 4024835926591

Price for selected packaging unit
External puller, triple leg, adjustable

Art.-no. 0714523202

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The dual depth-adjustable hooks clamp automatically.

Can be converted to different clamping depths


Suitable for removing races and gears mounted on longer shafts



The greater the pull-off force, the more firmly the puller legs are clamped


This makes the pulling process especially safe



Drop-forged cross-member and hooks



Gas nitrocarburised spindle



Precision-milled feet


Parts being removed are gripped securely and gently

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

200 mm

Clamping depth (B)

210 mm

Spindle length

200 mm

Number of arms

3 PCS

Hook-tip length (E)

16 mm

Hook-tip thickness (F)

3 mm

Hook width (D)

25 mm

Thread dimension

M18 x 1.5

Max. extraction weight (t max)

7.5 t

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information