Welcome to Würth Slowakia For trade customers only

FTS 63 free-swing door closer With holding magnet

Free-swing door closer FTS 63
DRCLSR-FRESWNG-FTS63-(2-5)-DIN/L-A2

Art.-no. 0688002680
EAN 4052703276622
Price for selected packaging unit
FTS 63 free-swing door closer With holding magnet

Art.-no. 0688002680

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The free-swing function can be activated by locking the lever arm the first time the door is opened

  • The door closer arm can also be released separately via a hand switch

  • Hand switch required in immediate vicinity

  • The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
Notice

Delivery time: approx. 10 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.



In the event of a fire or power failure, the external smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.



For single-leaf smoke protection and fire doors.

Area of application

Object area, Private area

Suitable for

Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors, Tubular door frames

Suitable for number of doors

1

Fire protection certified

Yes

Colour

Stainless steel, matt

Gloss level

Matt

Suitable for min./max. door width

850-1250 mm

DIN direction

DIN L

Mounting option

Hinge side: head mounting, With assembly base plate

Opening angle

105 Degree

Opening angle of active leaf

105 Degree

Min./max. door closer size

2-5

Material

Steel / plastic / stainless steel

Suitable for min./max. door thickness

40-120 mm

Locking range

85° - 105°

Closing speed

Infinitely adjustable by valve 105° - 0 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Back-check action

Infinitely variable adjustable from 70 °

Nominal voltage

24 V/DC

Power input

1.8 W

Standards

EN 1155:1997 + A1:2002, DIN 1155

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information