Feather key, high profile DIN 6885, steel C 45 K, plain, shape A
DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-10X8X130
Art.-no. 041010 130
EAN 4038898765158
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Width (b1)  | 10 mm  | 
Height (h1)  | 8 mm  | 
Length (l1)  | 130 mm  | 
Material  | Steel  | 
Surface  | Plain  | 
Form  | A  | 
DIN  | 6885  | 
RoHS-compliant  | Yes  | 
