Flat gasket For flat-sealing screw joints of heating and drinking water pipes
Flat gasket
FLSEAL-DN8
Art.-no.
0886000070
EAN 4038898454854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DVGW-certified
Notice
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Product information
Datasheets(X)
![]() | |
Werkstoff | Aramid fibre |
Couleur | Grey |
DN nominal width | DN 8 |
Internal diameter (d1) | 8.0 mm |
Außendurchmesser (d2) | 15.0 mm |
Thickness (h) | 2.0 mm |
Min./max. temperature resistance | -50 to 200 °C |
Max. operating pressure | 40 bar |
Approval mark | DVGW |