Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts
WSH-DIN125-B-140HV-(BRN)-D15,0
Art.-no. 0407902014
EAN 4046778599908
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Form | B |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Burnished |
RoHS-compliant | Yes |
