Flat washer DIN 125, steel 140 HV, nickel-plated (E2J), for hexagon head bolts and nuts
DIN 125 steel 140 HV nickel plated
WSH-DIN125-B-140HV-(E2J)-D5,3
Art.-no. 0407901005
EAN 4048539050659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Form | B |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Nickel plated |
RoHS-compliant | Yes |
