Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts, DIN 125, polyamide

DIN 125 polyamide
WSH-DIN125-PA6.6-NATURE-D23,0

Art.-no. 04210022

EAN 4046778850269

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts, DIN 125, polyamide

Art.-no. 04210022

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to mineral oils, petrol and weak alkaline solutions

  • Thermally stable from –40°C to +150°C
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M22

Form

A

Internal diameter (d1)

23 mm

Outer diameter (d2)

39 mm

Thickness (h1)

3 mm

Standards

DIN 125

Material

PA 6.6 - Polyamide

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information