Wood screw Hexagon head DIN 571, steel zinc-plated blue
SCR-HEX-DIN571-WO-WS30-(A2K)-20X160
Art.-no. 019220 160
EAN 4057708944620
Register now and access more than 125,000 products
- For solid wood connections.
- Hexagon head for improved application of force when screwing in.
- The wood screw forms its nut thread instead of cutting it.
- Depending on the diameter, pre-drilling must be carried out.
Datasheets(X)
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 20 mm |
Length (l) | 160 mm |
Thread length (thread for woodwork) | 96 mm |
Head height (k) | 13 mm |
External drive (s1) | WS30 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |
