Flat washer - large external diameter DIN EN ISO 7093-1, A2 stainless steel
ISO 7093-1 stainless steel A2 200 HV plain
WSH-ISO7093/1-A2-200HV-20
Art.-no.
5150000120
EAN 4053479387000
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness class 200 HV
- Washer with large outside diameter
- Hardness min. 200 HV
Notice
DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Außendurchmesser (d2) | 60 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7093-1 |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
Vickers hardness, HV | 200 HV |
RoHS-compliant | Yes |